Shop CREATIVE SAFETY SUPPLY
See all product information
Create Account
Floor Sign Bundle, 25.5 in Height, 24 in Width
- Mfr # FS44003-12-24
- Zoro # G215070352
product price:Â
$
49.99
/ea
Key Features
Width
24 in
Height
25.5 in
Sign Material
Industrial vinyl with permanent pressure sensitive adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS44003-12-24
- Zoro #
- G215070352
- UPC #
- -
- Country of Origin
- United States
- Item
- Floor Sign Bundle
- Sign Material
- Industrial vinyl with permanent pressure sensitive adhesive
Dimensions
- Width
- 24 in
- Height
- 25.5 in
Description
Eye Wash Station - Pre Made Floor Sign Bundle Quickly direct personnel to your facilities emergency first aid station with easily noticeable Pre Made Eye Wash Station Floor Sign Bundle. The Eye Wash Station Floor Sign Bundle comes with one of our durable Eye Wash Station floor signs, and 3 border signs made from the same durable vinyl material. These border signs read Do Not Block to alert employees that this area needs to remain clear at all times so it can be easily accessible in case of an emergency.
- One circular floor sign printed on Industrial-grade vinyl
- 3 separate border signs (Dimensions depend on size of center sign)
- No hassle - Peel-&-Stick Installation
- More durable than paint
- Resists damage from forklifts and other traffic
- Water, chemical, and wear-resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.