Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Sign Bundle, 25.5 in Height, 36 in Width

  • Mfr # FS44014-12-36

  • Zoro # G315068235


product price: $69.99
/ea

Key Features

Width
36 in
Height
25.5 in
Sign Material
Industrial vinyl with permanent pressure sensitive adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS44014-12-36
Zoro #
G315068235
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Height
25.5 in

Details

Item
Floor Sign Bundle
Sign Material
Industrial vinyl with permanent pressure sensitive adhesive

Description

Fire Equipment - Pre Made Floor Sign Bundle This floor sign bundle is designed to direct personnel to your facilities fire extinguishing equipment, while reminding workers to keep this area clear of debris. This bundle comes with one of our durable Fire Equipment floor signs along with 3 border floor signs made from the same durable vinyl material. The 3 border signs read Do Not Block to alert workers that this area needs to remain clear at all times so the fire extinguishing equipment can be easily accessed in the event of a fire.


  • One circular floor sign printed on Industrial-grade vinyl
  • 3 separate border signs (Dimensions depend on size of center sign)
  • No hassle - Peel-&-Stick Installation
  • More durable than paint
  • Resists damage from forklifts and other traffic
  • Water, chemical, and wear-resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.