Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Sign Bundle, 39 in Height, 26.5 in Width

  • Mfr # FS44001-20-26.5

  • Zoro # G215068229


product price: $66.99
/ea

Key Features

Width
26.5 in
Height
39 in
Sign Material
Industrial vinyl with permanent pressure sensitive adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS44001-20-26.5
Zoro #
G215068229
UPC #
-
Country of Origin
United States

Dimensions

Width
26.5 in
Height
39 in

Details

Item
Floor Sign Bundle
Sign Material
Industrial vinyl with permanent pressure sensitive adhesive

Description

Make your facilities electrical panel easy to find with this easy-to-install Electrical Panel Pre Made Floor Sign Bundle. This floor sign bundle includes one of our durable Electrical Panel floor signs, and 3 border signs made from the same durable floor sign material. The border floor signs read Do Not Block to warn employees that this area needs to be clear of objects in order to make the electrical panel easily accessible.


  • One circular floor sign printed on Industrial-grade vinyl
  • 3 separate border signs (Dimensions depend on size of center sign)
  • No hassle - Peel-&-Stick Installation
  • More durable than paint
  • Resists damage from forklifts and other traffic
  • Water, chemical, and wear-resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.