Shop CREATIVE SAFETY SUPPLY
See all product information
Create Account
Floor Sign Bundle, 39 in Height, 26.5 in Width
- Mfr # FS44011-20-26.5
- Zoro # G815070318
product price:Â
$
66.99
/ea
Key Features
Width
26.5 in
Height
39 in
Sign Material
Industrial vinyl with permanent pressure sensitive adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS44011-20-26.5
- Zoro #
- G815070318
- UPC #
- -
- Country of Origin
- United States
- Item
- Floor Sign Bundle
- Sign Material
- Industrial vinyl with permanent pressure sensitive adhesive
Dimensions
- Width
- 26.5 in
- Height
- 39 in
Description
Fire Alarm Pull Station - Pre Made Floor Sign Bundle This floor sign bundle is designed to remind workers to keep the fire alarm pull station clear of debris, while also alerting the location of the fire alarm in the event of a fire. This bundle comes with one of our durable Pull Station floor signs along with 3 border floor signs made from the same durable vinyl material. The 3 border signs read Do Not Block to alert workers that this area needs to remain clear at all times so the fire alarm can be easily accessible at all times.
- One circular floor sign printed on Industrial-grade vinyl
- 3 separate border signs (Dimensions depend on size of center sign)
- No hassle - Peel-&-Stick Installation
- More durable than paint
- Resists damage from forklifts and other traffic
- Water, chemical, and wear-resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.