Zoro Homepage

Floor Sign Bundle, 43 in Height, 30 in Width

  • Mfr # FS44003-24-30

  • Zoro # G315070344


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Width
30 in
Height
43 in
Sign Material
Industrial vinyl with permanent pressure sensitive adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS44003-24-30
Zoro #
G315070344
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Height
43 in

Details

Item
Floor Sign Bundle
Sign Material
Industrial vinyl with permanent pressure sensitive adhesive

Description

Eye Wash Station - Pre Made Floor Sign Bundle Quickly direct personnel to your facilities emergency first aid station with easily noticeable Pre Made Eye Wash Station Floor Sign Bundle. The Eye Wash Station Floor Sign Bundle comes with one of our durable Eye Wash Station floor signs, and 3 border signs made from the same durable vinyl material. These border signs read Do Not Block to alert employees that this area needs to remain clear at all times so it can be easily accessible in case of an emergency.


  • One circular floor sign printed on Industrial-grade vinyl
  • 3 separate border signs (Dimensions depend on size of center sign)
  • No hassle - Peel-&-Stick Installation
  • More durable than paint
  • Resists damage from forklifts and other traffic
  • Water, chemical, and wear-resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.