Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Sign Bundle, 43 in Height, 48 in Width

  • Mfr # FS44005-24-48

  • Zoro # G315071518


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Width
48 in
Height
43 in
Sign Material
Industrial vinyl with permanent pressure sensitive adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS44005-24-48
Zoro #
G315071518
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Height
43 in

Details

Item
Floor Sign Bundle
Sign Material
Industrial vinyl with permanent pressure sensitive adhesive

Description

AED - Pre Made Floor Sign Bundle Direct personnel to your facilities emergency AED Automated External Defibrillator with this easy to install Pre Made AED Floor Sign Bundle. This bundle includes one of our durable AED floor signs, along with 3 border floor signs made from the same durable vinyl material. The border signs read Do Not Block to warn employees that the area around the AED needs to be clear at all times in case of emergency.


  • One circular floor sign printed on Industrial-grade vinyl
  • 3 separate border signs (Dimensions depend on size of center sign)
  • No hassle - Peel-&-Stick Installation
  • More durable than paint
  • Resists damage from forklifts and other traffic
  • Water, chemical, and wear-resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.