Zoro Homepage

Floor Sign Bundle, 43 in Height, 48 in Width

  • Mfr # FS44010-24-48

  • Zoro # G215070307


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Width
48 in
Height
43 in
Sign Material
Industrial vinyl with permanent pressure sensitive adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS44010-24-48
Zoro #
G215070307
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Height
43 in

Details

Item
Floor Sign Bundle
Sign Material
Industrial vinyl with permanent pressure sensitive adhesive

Description

Fire Reel Hose - Pre Made Floor Sign Bundle Easily direct authorized personnel to your facilities fire hose, while also reminding workers to keep this area clear in the event of a fire. This bundle comes with one of our durable Fire Reel Hose floor signs along with 3 border floor signs made from the same durable vinyl material. The 3 border signs read Do Not Block to alert workers that this area needs to remain clear at all times so the fire hose can be easily accessible at all times.


  • One circular floor sign printed on Industrial-grade vinyl
  • 3 separate border signs (Dimensions depend on size of center sign)
  • No hassle - Peel-&-Stick Installation
  • More durable than paint
  • Resists damage from forklifts and other traffic
  • Water, chemical, and wear-resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.