Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Sign Bundle, 48' Height, 48 in Width

  • Mfr # FS44006-28-48

  • Zoro # G315072799


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Width
48 in
Height
48'
Sign Material
Industrial vinyl with permanent pressure sensitive adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS44006-28-48
Zoro #
G315072799
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Height
48'

Details

Item
Floor Sign Bundle
Sign Material
Industrial vinyl with permanent pressure sensitive adhesive

Description

Fire Extinguisher - Pre Made Floor Sign Bundle Easily direct personnel to your facilities fire extinguisher, while also keeping the area clear of debris with this easy to install Pre Made Fire Extinguisher Floor Sign Bundle. This bundle comes with one of our durable Fire Extinguisher floor signs along with 3 border floor signs made from the same durable vinyl material. The 3 border signs read Do Not Block to alert workers that this area needs to remain clear at all times so the fire extinguisher can be easily accessible at all times.


  • One circular floor sign printed on Industrial-grade vinyl
  • 3 separate border signs (Dimensions depend on size of center sign)
  • No hassle - Peel-&-Stick Installation
  • More durable than paint
  • Resists damage from forklifts and other traffic
  • Water, chemical, and wear-resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.