Zoro Homepage

Floor Sign Bundle, 48' Height, 48 in Width

  • Mfr # FS44007-28-48

  • Zoro # G315072683


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Width
48 in
Height
48'
Sign Material
Industrial vinyl with permanent pressure sensitive adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS44007-28-48
Zoro #
G315072683
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Height
48'

Details

Item
Floor Sign Bundle
Sign Material
Industrial vinyl with permanent pressure sensitive adhesive

Description

Fire Exit - Pre Made Floor Sign Bundle Bring attention and safely direct personnel to your facilities fire exit with this easy to install Pre Made Fire Exit Floor Sign Bundle. This floor sign bundle includes one of our durable Fire Exit floor signs, and 3 border signs made from the same durable floor sign material. The border floor signs read Do Not Block to ensure employees keep this fire exit area clear of any blockage that could pose as a hazard during an emergency.


  • One circular floor sign printed on Industrial-grade vinyl
  • 3 separate border signs (Dimensions depend on size of center sign)
  • No hassle - Peel-&-Stick Installation
  • More durable than paint
  • Resists damage from forklifts and other traffic
  • Water, chemical, and wear-resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.