Zoro Homepage

Floor Sign Bundle, 51 in Height, 48 in Width

  • Mfr # FS44008-36-48

  • Zoro # G815069503


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Width
48 in
Height
51 in
Sign Material
Industrial vinyl with permanent pressure sensitive adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS44008-36-48
Zoro #
G815069503
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Height
51 in

Details

Item
Floor Sign Bundle
Sign Material
Industrial vinyl with permanent pressure sensitive adhesive

Description

SDS Safety Data Sheet Station - Pre Made Floor Sign Bundle Direct personnel to your facilities SDS and Right to Know section with this easy to install Pre Made Safety Data Sheets Floor Sign Bundle. This floor sign bundle includes one of our durable Safety Data Sheets floor sign, and 3 border signs made from the same vinyl floor sign material. The 3 border floor signs read Do Not Block to warn workers that this area should remain clear and easily accessible to those who need more information about hazardous chemicals in the workplace.


  • One circular floor sign printed on Industrial-grade vinyl
  • 3 separate border signs (Dimensions depend on size of center sign)
  • No hassle - Peel-&-Stick Installation
  • More durable than paint
  • Resists damage from forklifts and other traffic
  • Water, chemical, and wear-resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products