Shop CREATIVE SAFETY SUPPLY
See all product information
Create Account
Floor Sign Bundle, 51 in Height, 48 in Width
- Mfr # FS44016-36-48
- Zoro # G215070239
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Width
48 in
Height
51 in
Sign Material
Industrial vinyl with permanent pressure sensitive adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS44016-36-48
- Zoro #
- G215070239
- UPC #
- -
- Country of Origin
- United States
- Item
- Floor Sign Bundle
- Sign Material
- Industrial vinyl with permanent pressure sensitive adhesive
Dimensions
- Width
- 48 in
- Height
- 51 in
Description
Stairway - Pre Made Floor Sign Bundle Whether you have a stairway that’s only used during emergencies or is always in use, our Pre-Made Floor Sign Bundle is designed to remind workers to keep a specific stairway clear of debris so it can be easily access at all times. This bundle comes with one of our durable Stairway floor signs along with 3 border floor signs made from the same durable vinyl material. The 3 border signs read Do Not Block to alert workers that this area needs to remain clear so the stairway can be accessible at any moment.
- One circular floor sign printed on Industrial-grade vinyl
- 3 separate border signs (Dimensions depend on size of center sign)
- No hassle - Peel-&-Stick Installation
- More durable than paint
- Resists damage from forklifts and other traffic
- Water, chemical, and wear-resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.