Zoro Homepage

Floor Sign Bundle, 51 in Height, 72 in Width

  • Mfr # FS44016-36-72

  • Zoro # G315070252


product price: $259.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width
72 in
Height
51 in
Sign Material
Industrial vinyl with permanent pressure sensitive adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS44016-36-72
Zoro #
G315070252
UPC #
-
Country of Origin
United States

Dimensions

Width
72 in
Height
51 in

Details

Item
Floor Sign Bundle
Sign Material
Industrial vinyl with permanent pressure sensitive adhesive

Description

Stairway - Pre Made Floor Sign Bundle Whether you have a stairway that’s only used during emergencies or is always in use, our Pre-Made Floor Sign Bundle is designed to remind workers to keep a specific stairway clear of debris so it can be easily access at all times. This bundle comes with one of our durable Stairway floor signs along with 3 border floor signs made from the same durable vinyl material. The 3 border signs read Do Not Block to alert workers that this area needs to remain clear so the stairway can be accessible at any moment.


  • One circular floor sign printed on Industrial-grade vinyl
  • 3 separate border signs (Dimensions depend on size of center sign)
  • No hassle - Peel-&-Stick Installation
  • More durable than paint
  • Resists damage from forklifts and other traffic
  • Water, chemical, and wear-resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.