Floor Sign Crosswalk Kit - Blank Yellow, 30in x 11in

  • Mfr # FS40102-30

  • Zoro # G815083806


product price:  $36.99
/ea
Sold in multiples of 3 for $110.97

Key Features

Width
30 in
Height
11 in
Sign Material
Industrial vinyl with permanent pressure sensitive adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS40102-30
Zoro #
G815083806
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Height
11 in

Details

Item
Crosswalk Floor Kit
Sign Material
Industrial vinyl with permanent pressure sensitive adhesive

Description

Create a safe route for your pedestrians with the Blank Yellow - Crosswalk Kit. Crosswalks offer a safe path for pedestrians, giving them time to stop and look before crossing, while also keeping drivers alert and reminding them to slow down. Simply line up and adhere three or more kits onto the ground create a full crosswalk across vehicle-only paths. These kits are engineered to not only withstand constant foot traffic, but chemical, water, and UV damage as well. Each Crosswalk Kit features a high contrast, bold visual design that can be easily spotted from a distance.


  • Simple Peel and Stick Installation
  • Industrial surface rated for vehicle and foot traffic
  • High contrast design
  • More durable than paint
  • Easy set-up
  • Water, chemical, and wear-resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.