Floor Sign Crosswalk Kit - Blank Yellow with Pedestrian Icon/Hazard Lines, 48in x 18in
- Mfr # FS40104-48
- Zoro # G315083870
Key Features
Specifications
Details
- MFR #
- FS40104-48
- Zoro #
- G315083870
- UPC #
- -
- Country of Origin
- United States
- Item
- Crosswalk Floor Kit
- Sign Material
- Industrial vinyl with permanent pressure sensitive adhesive
Dimensions
- Width
- 48 in
- Height
- 18 in
Description
Create a safe route for your pedestrians with the Blank Yellow with Pedestrian Icon/Hazard Lines - Crosswalk Kit. Crosswalks offer a safe path for pedestrians, giving them time to stop and look before crossing, while also keeping drivers alert and reminding them to slow down. Simply line up and adhere three or more kits onto the ground create a full crosswalk across vehicle-only paths. These kits are engineered to not only withstand constant foot traffic, but chemical, water, and UV damage as well. Each Crosswalk Kit features a high contrast, bold visual design that can be easily spotted from a distance.
- Simple Peel and Stick Installation
- Industrial surface rated for vehicle and foot traffic
- High contrast design
- More durable than paint
- Easy set-up
- Water, chemical, and wear-resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.