Foam Drawer Liner, 16.625in x 22.25in 8-Pack Pack Size, Black

  • Mfr # FDL1622BK8

  • Zoro # G515230548


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Chemically Cross-Linked Polyethylene
Thickness
0.5 in
Length
22.25 in
Width
16.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDL1622BK8
Zoro #
G515230548
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.5 in
Length
22.25 in
Width
16.625 in

Details

Item
Drawer Liner Foam
Color
Black
Material
Chemically Cross-Linked Polyethylene

Description

Using tool outline foam in your toolbox or tool drawers can help you better organize your tools for increased productivity. Single sheet drawer liners can also be left un-cut and simply used to extend the life of your tools, preventing them from rolling around in bare metal tool drawers. Foam drawer liners are made from a cross-link, closed-cell foam thats durable and easy to use. To get started, just trace your tools on the foam, cut out their outlines, and place the foam and tools in your toolbox or drawer. Your tools and toolbox will both be protected and tools will be less likely to go missing. This 16.625in. x 22.25 liner can be cut to fit a variety of toolboxes and tool chests.


  • Choose from two available colors
  • Available in 3 pack sizes
  • 16.625" x 22.25" sheets
  • Thickness: 1/2”
  • Constructed from durable 4lb/cubic ft. cross-link, closed-cell foam
  • Includes foam cutting knife

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.