Foam Tool Kit for Craftsman Model # 11225, 10.75in x 18.125in Top Color: Blue / Bottom Color: Red

  • Mfr # FTK1018BLR

  • Zoro # G315083900


product price:  $23.95
/ea

Key Features

Color
Blue/Red
Material
Chemically Cross-Linked Polyethylene
Width
10.75 in
Thickness
Top Layer: 0.5 in/ Bottom Layer: 0.25 in
Length
18.125 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FTK1018BLR
Zoro #
G315083900
UPC #
-
Country of Origin
United States

Dimensions

Width
10.75 in
Thickness
Top Layer: 0.5 in/ Bottom Layer: 0.25 in
Length
18.125 in

Details

Item
Tool Organization Foam
Color
Blue/Red
Material
Chemically Cross-Linked Polyethylene

Description

Using tool outline foam in your toolbox or tool drawers can help you better organize your tools for increased productivity. Foam Tool Kits come with two pieces of durable, closed-cell foam in two high-contrasting colors so you quickly notice when tools are missing. To use a kit, just cut your tool shapes into the top primary layer 1/2 thick and then add the high-contrast colored foam backing 1/4in thick. Insert both layers in your toolbox drawer or chest and put your tools in place. Select the size that works best with your toolbox. If you need to adjust the size of the foam slightly, the edges can be cut with a utility knife.


  • Durable cross-link, closed cell foam to withstand continual use
  • Variety of sizes to fit most tool box drawers
  • Multiple color options for improved tool organization
  • Easy to install
  • Ideal for facilities implementing 5S or Kaizen practices

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.