Foam Tool Kit for Craftsman Model # 11225, 12.75in x 22.125in Top Color: Blue / Bottom Color: Red

  • Mfr # FTK1222BLR
  • Zoro # G215083710
product price: 
$
28.95
/ea

Key Features

Color
Blue/Red
Material
Chemically Cross-Linked Polyethylene
Width
12.75 in
Thickness
Top Layer: 0.5 in/ Bottom Layer: 0.25 in
Length
22.125 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FTK1222BLR
Zoro #
G215083710
UPC #
-
Country of Origin
United States

Dimensions

Width
12.75 in
Thickness
Top Layer: 0.5 in/ Bottom Layer: 0.25 in
Length
22.125 in

Details

Item
Tool Organization Foam
Color
Blue/Red
Material
Chemically Cross-Linked Polyethylene

Description

Using tool outline foam in your toolbox or tool drawers can help you better organize your tools for increased productivity. Foam Tool Kits come with two pieces of durable, closed-cell foam in two high-contrasting colors so you quickly notice when tools are missing. To use a kit, just cut your tool shapes into the top primary layer 1/2 thick and then add the high-contrast colored foam backing 1/4in thick. Insert both layers in your toolbox drawer or chest and put your tools in place. Select the size that works best with your toolbox. If you need to adjust the size of the foam slightly, the edges can be cut with a utility knife.


  • Durable cross-link, closed cell foam to withstand continual use
  • Variety of sizes to fit most tool box drawers
  • Multiple color options for improved tool organization
  • Easy to install
  • Ideal for facilities implementing 5S or Kaizen practices

Ratings & reviews