FOD Control Area White/Orange Landscape, Wall Sign, 36in x 27in, Mounted To PVC Signboard
- Mfr # WS40019-36
- Zoro # G915078610
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Sign Material
Vinyl with PVC backing
Height
27 in
Width
36 in
Pattern
Pre-Printed Design
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WS40019-36
- Zoro #
- G915078610
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 27 in
- Width
- 36 in
Details
- Item
- Wall Sign
- Sign Material
- Vinyl with PVC backing
- Pattern
- Pre-Printed Design
Description
This FOD Control Area White/Orange Landscape - Wall Sign is constructed using durable, industrial-grade materials, and is designed to be easily noticeable from a distance. Our wall signs such as this one, can be mounted anywhere necessary, such as doors, sign posts, windows and more!
- Available on 3mm PVC signboard or easy peel-and-stick backing
- Printed on industrial-grade, long-lasting vinyl
- UV, water, and chemical resistant
- Four sign sizes available
- High resolution printing
- Water, chemical, and wear-resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.