Forklift Parking, Yellow, Floor Sign, 24in x 24in

  • Mfr # FS26012-24

  • Zoro # G815071544


product price: $69.49
/ea

Key Features

Width
24 in
Sign Material
Industrial vinyl with permanent pressure sensitive adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS26012-24
Zoro #
G815071544
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in

Details

Item
Floor Sign
Sign Material
Industrial vinyl with permanent pressure sensitive adhesive

Description

Have you ever moved the forklift for a short job and come back and had pallets or boxes stacked where you park the forklift? This Forklift Parking floor sign eliminates hassles like this by helping keep your facility organized. Always having the forklift in the same spot eliminates wasted time, saving money and creating a more efficient workplace. Full-color forklift printed on industrial-grade, yellow vinyl. These signs are durable and hold up to forklift and heavy warehouse traffic. The peel-&-stick backing makes installation a cinch! Sizes available from 12 to 48.


  • Printed on industrial-grade vinyl
  • Low-profile material that can withstand pedestrian and forklift traffic
  • No hassle - Peel-&-stick installation
  • More durable than paint
  • High resolution printing
  • Water, chemical, and wear-resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.