Zoro Homepage

Forklift Safety Poster 22in x 28in

  • Mfr # PSTR-1037

  • Zoro # G315068402


product price: $28.95
/ea

Key Features

Height
28 in
Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSTR-1037
Zoro #
G315068402
UPC #
-
Country of Origin
United States

Dimensions

Height
28 in
Width
22 in

Details

Item
Poster

Description

The Forklift Safety Poster is a quick visual reminder of good safety practices for your facility, such as using safe speeds, being aware of fork positions, and keeping the load level stationary when in motion. If your facility frequently uses forklifts for day-to-day operations, order this poster today and place it in a location thats easily accessible and available for your forklift compliant employees to reference.


  • Poster is 22" W x 28” H
  • High resolution printing
  • Add the UV coating for bright or outdoor poster placements
  • Add a poster hanger or sleeve so your poster is ready to hang as soon as it arrives

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.