Zoro Homepage

GHS Labeling Poster 22in x 28in

  • Mfr # PSTR-1034

  • Zoro # G015068368


product price: $28.95
/ea

Key Features

Height
28 in
Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSTR-1034
Zoro #
G015068368
UPC #
-
Country of Origin
United States

Dimensions

Height
28 in
Width
22 in

Details

Item
Poster

Description

The GHS Globally Harmonized System Labeling Poster is a quick reference guide to understanding the GHS. Hang this bold, easy-to-read GHS poster up in your warehouse or factory to increase safety and knowledge of GHS labels.


  • 22"x28" and 18"x24" poster sizes available
  • Helps workers understand GHS symbols
  • Great for any safety program
  • Choose from two hanging options
  • Optional UV coating to protect your poster from sun exposure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.