GHS Pictogram Poster 22in x 28in, +UV Coating

  • Mfr # PSTR-1035-UV

  • Zoro # G115068237


product price:  $33.45
/ea

Key Features

Height
28 in
Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSTR-1035-UV
Zoro #
G115068237
UPC #
-
Country of Origin
United States

Dimensions

Height
28 in
Width
22 in

Details

Item
Poster

Description

The GHS Globally Harmonized System Pictogram Poster is a quick reference guide to GHS pictograms and their meanings. If your employees are tasked with handling toxic chemicals or hazardous gases regularly, a GHS poster such as this one can help improve safe hazardous material handling and prevent workplace accidents from happening in the future. Display this bold, easy-to-read GHS pictogram poster in an easily accessible location to increase safety and knowledge of each GHS Pictogram.


  • Poster is 22" W x 28” H
  • High resolution printing
  • Add the UV coating for bright or outdoor poster placements
  • Add a poster hanger or sleeve so your poster is ready to hang as soon as it arrives

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.