Heat Stress Is Not Cool, Poster 22in x 28in, +Poster Hanger/UV Coating
- Mfr # PSTR-2426-UV-PH
- Zoro # G815069442
product price:
$
48.39
/ea
Key Features
Height
28 in
Width
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSTR-2426-UV-PH
- Zoro #
- G815069442
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 28 in
- Width
- 22 in
Details
- Item
- Poster
Description
This 22in. x 28in poster is designed to grab and hold attention of those passing by. Perfect for conference rooms, facility hallways, break rooms, and more! Add an additional UV coating to your poster to ensure that it doesn't fade over time, providing years of service. If you're looking for even more protection, or if you would just like to give your poster a finishing touch before its mounted onto your wall, consider adding a poster hanger or poster sleeve to your order.
- Poster is 22" W x 28” H
- High resolution printing
- Add the UV coating for bright or outdoor poster placements
- Add a poster hanger or sleeve so your poster is ready to hang as soon as it arrives
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.