High Visibility Vests Must Be Worn, Floor Sign, 36in x 36in

  • Mfr # FS24044-36

  • Zoro # G415070381


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Width
36 in
Sign Material
Industrial vinyl with permanent pressure sensitive adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS24044-36
Zoro #
G415070381
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in

Details

Item
Floor Sign
Sign Material
Industrial vinyl with permanent pressure sensitive adhesive

Description

Remind staff right before they step onto the work floor or job site that safety vests are always required with this High visibility vests must be worn floor sign. Safety vests are essential for most day to day industrial work by making sure employees are seen when walking through potentially dangerous locations. A noticeable floor sign such as this is perfect for locker rooms, break rooms, or in any other public area that warns workers that while they're on the job, safety vests must be worn.


  • Printed on industrial-grade vinyl
  • Low-profile material that can withstand pedestrian and forklift traffic
  • No hassle - Peel-&-stick installation
  • More durable than paint
  • High resolution printing
  • Water, chemical, and wear-resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.