Zoro Homepage

Industrial 5S Tags Yellow, 25PK

  • Mfr # CSSITAG01

  • Zoro # G715191083


product price: $34.99
/pk 25, $1.40/ea

Key Features

Material
Tear-resistant Vinyl
Height
6.5 in
Width
3 in
Includes
25 tags and 25 zip ties
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSSITAG01
Zoro #
G715191083
UPC #
-
Country of Origin
United States

Dimensions

Height
6.5 in
Width
3 in

Details

Item
5S Tags
Material
Tear-resistant Vinyl
Includes
25 tags and 25 zip ties
Background Color
Yellow

Description

5S tags help to create organization and standardization throughout the workplace. These tags can be used to identify items that need to be moved, organized, recycled, scrapped, or shredded. These tags are available in a variety of different colors such as white, yellow, red, orange, light blue, and green. The variety of colors allows you to use different colored tags to indicate different intentions. Industrial 5S tags serve as a visual management tool to help employees quickly and efficiently identify specific items. These tags can be very helpful especially in large business areas with many employees, particularly if employees work different shifts. These tags allow for easier sorting and enhance both the effectiveness and efficiency of work processes.


  • Product includes 25 tags and 25 zip ties
  • Dimensions: 3"x6.5"
  • Made from durable tear-resistant vinyl material
  • Waterproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.