Zoro Homepage

Kaizen Checklist Whiteboard, 36in x 24in

  • Mfr # WB10056-36

  • Zoro # G315077961


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Dry Erase Height
24 in
Dry Erase Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB10056-36
Zoro #
G315077961
UPC #
-
Country of Origin
United States

Dimensions

Dry Erase Height
24 in
Dry Erase Width
36 in

Details

Item
Dry-Erase Whiteboard

Description

Keep track of necessary task information with the Kaizen Checklist Dry-Erase Whiteboard. This whiteboard is large enough to capture a wide range of info without running out of space and encourages collaboration and communication between departments. The surface of the board is covered with a printed vinyl decal which still allows for writing and clean dry-erasing like any other whiteboard. Our whiteboards are also magnetized, allowing you to use magnetic holders, labels, clips, and more!


  • Dry-erase surface resistant to ghosting
  • Vinyl-printed decal
  • Includes mounting brackets and hardware for easy installation
  • Magnetic, painted steel surface
  • 1" aluminum frame
  • 2.5" deep aluminum storage tray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.