Kanban Bin Cards, Pack of 10, Green

  • Mfr # KBC-05-10PK

  • Zoro # G715083869


product price:  $21.29
/ea

Key Features

Material
Polystyrene
Width
4 in
Height
7 in
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KBC-05-10PK
Zoro #
G715083869
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Height
7 in

Details

Material
Polystyrene
Color
Green
Item
Kanban Bin Cards

Description

Kanban is a very useful tool for managing inventory, manufacturing schedules, finished products, and parts. The Kanban system creates perfect communication within departments, suppliers, and individual employees by using the cards as a visual cue to perform a certain action, such as adding an item to a weekly shopping list when inventory is low. Often used hand-in-hand with Lean Manufacturing practices, the Kanban system not only helps communicate actions across departments, but also identifies and eliminates waste from work processes. Our 10 pack of Kanban cards are directly printed on durable styrene material that can be written on with pen or marker. Each card is 4x7 and are available in 6 colors to choose from.


  • 4"x7" cards
  • Choose from 6 colors
  • 10 cards per pack
  • Printed directly on durable styrene material
  • Smooth writing surface for any pen or marker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.