LabelTac 9 High Temp Supply, Blue
- Mfr # LT607HT-C
- Zoro # G723353503
product price:Â
$
373.99
/ea
Free Shipping & Returns
Key Features
Roll Length
100 ft
Product Type
Continuous Label Stock
Core Diameter
3 1/16 in
Material Series
LabelTac High Temp Label Supply
Standards
ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LT607HT-C
- Zoro #
- G723353503
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Continuous Label Stock
- Material Series
- LabelTac High Temp Label Supply
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
- Item
- LabelTac 9 High Temp Supply
- Label Material
- Vinyl
- Recommended Ribbon
- LabelTac 9 Print Ribbon
- Minimum Service Temperature
- -40 Degrees F
- Adhesive
- Adhesive
- Adhesive Material
- Acrylic
- Compatible Mfr Part Number
- LT9
- Label Media Format
- Continuous Roll
- Label Color
- Blue
- Resistance Properties
- Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
- Maximum Service Temperature
- 320 Degrees F
- Adhesive Properties
- Permanent Adhesive
- Printer Series Compatibility
- LabelTac 6, LabelTac 9
Dimensions
- Roll Length
- 100 ft
- Core Diameter
- 3 1/16 in
- Label Thickness
- 2.8 mil
- Width
- 6 in
Description
LabelTac 9 High Temp Supply, Adhesive Properties Permanent Adhesive, Compatible Mfr Part Number LT9, Label Color Blue, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility LabelTac 6, LabelTac 9, Recommended Ribbon LabelTac 9 Print Ribbon, Roll Length 100 ft, Width 6 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series LabelTac High Temp Label Supply, Maximum Service Temperature 320 Degrees F, Minimum Service Temperature -40 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.