Shop CREATIVE SAFETY SUPPLY
See all product information
Create Account
LabelTac 9 High Temp Supply, Red
- Mfr # LT704HT-C
- Zoro # G223356776
product price:Â
$
397.99
/ea
Free Shipping & Returns
Key Features
Material Series
LabelTac High Temp Label Supply
Roll Length
100 ft
Label Media Format
Continuous Roll
Adhesive
Adhesive
Adhesive Material
Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LT704HT-C
- Zoro #
- G223356776
- UPC #
- -
- Country of Origin
- United States
- Material Series
- LabelTac High Temp Label Supply
- Label Media Format
- Continuous Roll
- Adhesive
- Adhesive
- Item
- LabelTac 9 High Temp Supply
- Adhesive Material
- Acrylic
- Recommended Ribbon
- LabelTac 9 Print Ribbon
- Maximum Service Temperature
- 320 Degrees F
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
- Printer Series Compatibility
- LabelTac 6, LabelTac 9
- Resistance Properties
- Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
- Label Color
- Red
- Compatible Mfr Part Number
- LT9
- Label Material
- Vinyl
- Product Type
- Continuous Label Stock
- Minimum Service Temperature
- -40 Degrees F
- Adhesive Properties
- Permanent Adhesive
Dimensions
- Roll Length
- 100 ft
- Width
- 7 in
- Label Thickness
- 2.8 mil
- Core Diameter
- 3 1/16 in
Description
LabelTac 9 High Temp Supply, Adhesive Properties Permanent Adhesive, Compatible Mfr Part Number LT9, Label Color Red, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility LabelTac 6, LabelTac 9, Recommended Ribbon LabelTac 9 Print Ribbon, Roll Length 100 ft, Width 7 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series LabelTac High Temp Label Supply, Maximum Service Temperature 320 Degrees F, Minimum Service Temperature -40 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.