LabelTac 9 Magnetic Supply, Blue
- Mfr # LT607M-C
- Zoro # G623361097
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Resistance Properties
Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
Material Series
LabelTac Magnetic Label Supply
Minimum Service Temperature
-15 Degrees F
Width
6 in
Maximum Service Temperature
160 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LT607M-C
- Zoro #
- G623361097
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 6 in
- Roll Length
- 25 ft
- Label Thickness
- 15 mil
- Core Diameter
- 3 1/16 in
Details
- Resistance Properties
- Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
- Material Series
- LabelTac Magnetic Label Supply
- Minimum Service Temperature
- -15 Degrees F
- Maximum Service Temperature
- 160 Degrees F
- Product Type
- Continuous Label Stock
- Compatible Mfr Part Number
- LT9
- Adhesive
- Non-Adhesive
- Printer Series Compatibility
- LabelTac 6, LabelTac 9
- Adhesive Properties
- Magnetic Adhesive
- Label Color
- Blue
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
- Label Material
- Vinyl
- Recommended Ribbon
- LabelTac 9 Print Ribbon
- Item
- LabelTac 9 Magnetic Supply
- Label Media Format
- Continuous Roll
Description
LabelTac 9 Magnetic Supply, Adhesive Properties Magnetic Adhesive, Compatible Mfr Part Number LT9, Label Color Blue, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility LabelTac 6, LabelTac 9, Recommended Ribbon LabelTac 9 Print Ribbon, Roll Length 25 ft, Width 6 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series LabelTac Magnetic Label Supply, Maximum Service Temperature 160 Degrees F, Minimum Service Temperature -15 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.