Shop CREATIVE SAFETY SUPPLY
See all product information
Create Account
LabelTac OSHA Header Supply, Blue; White
- Mfr # LT35NOTC
- Zoro # G323356843
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
Material Series
OSHA Header Die-Cut Label Supply
Compatible Mfr Part Number
LT4, LTP4, LTPX
Preprinted Text
Notice
Label Material
Vinyl
Labels per Row
200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LT35NOTC
- Zoro #
- G323356843
- UPC #
- -
- Country of Origin
- United States
- Material Series
- OSHA Header Die-Cut Label Supply
- Compatible Mfr Part Number
- LT4, LTP4, LTPX
- Preprinted Text
- Notice
- Label Material
- Vinyl
- Labels per Row
- 200
- Inkjet Printable
- No
- Maximum Service Temperature
- 180 Degrees F
- Label Color
- Blue, White
- Minimum Service Temperature
- -40 Degrees F
- Resistance Properties
- Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
- Printer Series Compatibility
- LabelTac 4, LabelTac 4 Pro, LabelTac Pro X
- Preprinted Images
- Blue Notice OSHA Header Supply
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
- Labels per Roll
- 200
- Adhesive Properties
- Permanent Adhesive
- Adhesive Material
- Acrylic
- Recommended Ribbon
- Standard Print Ribbon
- Item
- LabelTac OSHA Header Supply
- Adhesive
- Adhesive
- Label Media Format
- Precut Roll
Dimensions
- Roll Length
- 150 ft
- Label Height
- 5 in
- Roll Width
- 3 in
- Label Width
- 3 in
- Label Thickness
- 3 mil
- Core Diameter
- 1 5/8 in
Description
LabelTac OSHA Header Supply, For Print Method Thermal Transfer, Compatible Mfr Part Number LT4, LTP4, LTPX, Label Color Blue, White, Label Finish Gloss, Label Height 5 in, Label Material Vinyl, Label Width 3 in, Labels per Roll 200, Printer Series Compatibility LabelTac 4, LabelTac 4 Pro, LabelTac Pro X, Vial/Tube Size Not Applicable, Adhesive Properties Permanent Adhesive, Material Series OSHA Header Die-Cut Label Supply, Recommended Ribbon Standard Print Ribbon
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.