Shop CREATIVE SAFETY SUPPLY
See all product information
Create Account
LabelTac Pro Model High Temp Supply
- Mfr # LT105HT
- Zoro # G423354657
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Standards
ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
Label Media Format
Continuous Roll
Product Type
Continuous Label Stock
Compatible Mfr Part Number
LT4, LT4P, LTPX
Material Series
LabelTac High Temp Label Supply
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LT105HT
- Zoro #
- G423354657
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Roll Length
- 100 ft
- Label Thickness
- 2.8 mil
- Width
- 1 in
- Core Diameter
- 1 5/8 in
Details
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
- Label Media Format
- Continuous Roll
- Product Type
- Continuous Label Stock
- Compatible Mfr Part Number
- LT4, LT4P, LTPX
- Material Series
- LabelTac High Temp Label Supply
- Label Material
- Vinyl
- Printer Series Compatibility
- LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X
- Resistance Properties
- Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
- Label Color
- Green
- Adhesive Properties
- Permanent Adhesive
- Adhesive Material
- Acrylic
- Item
- LabelTac Pro Model High Temp Supply
- Maximum Service Temperature
- 320 Degrees F
- Minimum Service Temperature
- -40 Degrees F
- Recommended Ribbon
- LabelTac Pro Model Print Ribbon
- Adhesive
- Adhesive
Description
LabelTac Pro Model High Temp Supply, Adhesive Properties Permanent Adhesive, Compatible Mfr Part Number LT4, LT4P, LTPX, Label Color Green, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X, Recommended Ribbon LabelTac Pro Model Print Ribbon, Roll Length 100 ft, Width 1 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series LabelTac High Temp Label Supply
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.