LabelTac Pro Model High Temp Supply
- Mfr # LT203HT
- Zoro # G023356938
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
Adhesive Material
Acrylic
Adhesive Properties
Permanent Adhesive
Standards
ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
Core Diameter
1 5/8 in
Minimum Service Temperature
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LT203HT
- Zoro #
- G023356938
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Core Diameter
- 1 5/8 in
- Label Thickness
- 2.8 mil
- Roll Length
- 100 ft
- Width
- 2 in
Details
- Adhesive Material
- Acrylic
- Adhesive Properties
- Permanent Adhesive
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
- Minimum Service Temperature
- -40 Degrees F
- Adhesive
- Adhesive
- Recommended Ribbon
- LabelTac Pro Model Print Ribbon
- Maximum Service Temperature
- 320 Degrees F
- Printer Series Compatibility
- LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X
- Material Series
- LabelTac High Temp Label Supply
- Compatible Mfr Part Number
- LT4, LT4P, LTPX
- Resistance Properties
- Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
- Label Color
- Black
- Product Type
- Continuous Label Stock
- Label Material
- Vinyl
- Label Media Format
- Continuous Roll
- Item
- LabelTac Pro Model High Temp Supply
Description
LabelTac Pro Model High Temp Supply, Adhesive Properties Permanent Adhesive, Compatible Mfr Part Number LT4, LT4P, LTPX, Label Color Black, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X, Recommended Ribbon LabelTac Pro Model Print Ribbon, Roll Length 100 ft, Width 2 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series LabelTac High Temp Label Supply
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.