Shop CREATIVE SAFETY SUPPLY
See all product information
Create Account
LabelTac Pro Model Magnetic Supply
- Mfr # LT205M
- Zoro # G123355206
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Maximum Service Temperature
160 Degrees F
Standards
ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
Label Media Format
Continuous Roll
Material Series
LabelTac Magnetic Label Supply
Resistance Properties
Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LT205M
- Zoro #
- G123355206
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Core Diameter
- 1 5/8 in
- Roll Length
- 25 ft
- Width
- 2 in
- Label Thickness
- 15 mil
Details
- Maximum Service Temperature
- 160 Degrees F
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
- Label Media Format
- Continuous Roll
- Material Series
- LabelTac Magnetic Label Supply
- Resistance Properties
- Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
- Recommended Ribbon
- LabelTac Pro Model Print Ribbon
- Product Type
- Continuous Label Stock
- Label Material
- Vinyl
- Item
- LabelTac Pro Model Magnetic Supply
- Material Properties
- Magnetic
- Adhesive
- Non-Adhesive
- Adhesive Properties
- Magnetic Adhesive
- Compatible Mfr Part Number
- LT4, LT4P, LTPX
- Printer Series Compatibility
- LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X
- Minimum Service Temperature
- -15 Degrees F
- Label Color
- Green
Description
LabelTac Pro Model Magnetic Supply, Adhesive Properties Magnetic Adhesive, Compatible Mfr Part Number LT4, LT4P, LTPX, Label Color Green, Label Finish Gloss, Label Material Vinyl, Material Properties Magnetic, Printer Series Compatibility LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X, Recommended Ribbon LabelTac Pro Model Print Ribbon, Roll Length 25 ft, Width 2 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series LabelTac Magnetic Label Supply
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.