LabelTac Pro Model Magnetic Supply
- Mfr # LT301M
- Zoro # G623352927
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Printer Series Compatibility
LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X
Adhesive
Non-Adhesive
Material Properties
Magnetic
Adhesive Properties
Magnetic Adhesive
Standards
ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LT301M
- Zoro #
- G623352927
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 3 in
- Label Thickness
- 15 mil
- Roll Length
- 25 ft
- Core Diameter
- 1 5/8 in
Details
- Printer Series Compatibility
- LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X
- Adhesive
- Non-Adhesive
- Material Properties
- Magnetic
- Adhesive Properties
- Magnetic Adhesive
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
- Product Type
- Continuous Label Stock
- Label Media Format
- Continuous Roll
- Label Material
- Vinyl
- Maximum Service Temperature
- 160 Degrees F
- Label Color
- Yellow
- Item
- LabelTac Pro Model Magnetic Supply
- Material Series
- LabelTac Magnetic Label Supply
- Resistance Properties
- Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
- Minimum Service Temperature
- -15 Degrees F
- Recommended Ribbon
- LabelTac Pro Model Print Ribbon
- Compatible Mfr Part Number
- LT4, LT4P, LTPX
Description
LabelTac Pro Model Magnetic Supply, Adhesive Properties Magnetic Adhesive, Compatible Mfr Part Number LT4, LT4P, LTPX, Label Color Yellow, Label Finish Gloss, Label Material Vinyl, Material Properties Magnetic, Printer Series Compatibility LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X, Recommended Ribbon LabelTac Pro Model Print Ribbon, Roll Length 25 ft, Width 3 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.