LabelTac Pro Model Magnetic Supply
- Mfr # LT302M
- Zoro # G223361411
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Label Media Format
Continuous Roll
Label Color
White
Printer Series Compatibility
LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X
Roll Length
25 ft
Label Thickness
15 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LT302M
- Zoro #
- G223361411
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Roll Length
- 25 ft
- Label Thickness
- 15 mil
- Core Diameter
- 1 5/8 in
- Width
- 3 in
Details
- Label Media Format
- Continuous Roll
- Label Color
- White
- Printer Series Compatibility
- LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X
- Resistance Properties
- Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
- Material Series
- LabelTac Magnetic Label Supply
- Minimum Service Temperature
- -15 Degrees F
- Material Properties
- Magnetic
- Maximum Service Temperature
- 160 Degrees F
- Item
- LabelTac Pro Model Magnetic Supply
- Adhesive
- Non-Adhesive
- Product Type
- Continuous Label Stock
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
- Recommended Ribbon
- LabelTac Pro Model Print Ribbon
- Compatible Mfr Part Number
- LT4, LT4P, LTPX
- Label Material
- Vinyl
- Adhesive Properties
- Magnetic Adhesive
Description
LabelTac Pro Model Magnetic Supply, Adhesive Properties Magnetic Adhesive, Compatible Mfr Part Number LT4, LT4P, LTPX, Label Color White, Label Finish Gloss, Label Material Vinyl, Material Properties Magnetic, Printer Series Compatibility LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X, Recommended Ribbon LabelTac Pro Model Print Ribbon, Roll Length 25 ft, Width 3 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series LabelTac Magnetic Label Supply
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.