LabelTac Pro Model Magnetic Supply
- Mfr # LT401M
- Zoro # G323358960
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
Resistance Properties
Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
Roll Length
25 ft
Label Media Format
Continuous Roll
Label Color
Yellow
Printer Series Compatibility
LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LT401M
- Zoro #
- G323358960
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Roll Length
- 25 ft
- Width
- 4 in
- Core Diameter
- 1 5/8 in
- Label Thickness
- 15 mil
Details
- Resistance Properties
- Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
- Label Media Format
- Continuous Roll
- Label Color
- Yellow
- Printer Series Compatibility
- LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X
- Maximum Service Temperature
- 160 Degrees F
- Item
- LabelTac Pro Model Magnetic Supply
- Minimum Service Temperature
- -15 Degrees F
- Label Material
- Vinyl
- Material Properties
- Magnetic
- Compatible Mfr Part Number
- LT4, LT4P, LTPX
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
- Adhesive
- Non-Adhesive
- Recommended Ribbon
- LabelTac Pro Model Print Ribbon
- Adhesive Properties
- Magnetic Adhesive
- Product Type
- Continuous Label Stock
- Material Series
- LabelTac Magnetic Label Supply
Description
LabelTac Pro Model Magnetic Supply, Adhesive Properties Magnetic Adhesive, Compatible Mfr Part Number LT4, LT4P, LTPX, Label Color Yellow, Label Finish Gloss, Label Material Vinyl, Material Properties Magnetic, Printer Series Compatibility LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X, Recommended Ribbon LabelTac Pro Model Print Ribbon, Roll Length 25 ft, Width 4 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.