Ladder Parking Yellow, Floor Sign, 28in x 28in

  • Mfr # FS26036-28

  • Zoro # G315072805


product price:  $93.99
/ea
Free Shipping & Returns

Key Features

Width
28 in
Sign Material
Industrial vinyl with permanent pressure sensitive adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS26036-28
Zoro #
G315072805
UPC #
-
Country of Origin
United States

Dimensions

Width
28 in

Details

Item
Floor Sign
Sign Material
Industrial vinyl with permanent pressure sensitive adhesive

Description

This Ladder Parking Industrial Floor Sign is the perfect sign for keeping roll-away ladders organized in your facility. Be designating a specific location for ladder storage, ladders that are borrowed will be returned back to their appropriate area. Our floor signs are made using a heavy-duty, ultra-durable material that can withstand high levels of both pedestrian and forklift traffic. In addition, our floor signs are very easy to install. The application is similar to that of a sticker, just peel the back off and stick it to the floor. Unlike paint which leads to unnecessary and inconvenience downtime, our floor signs can be walked on immediately after application. Floor signs such as this will help save you time and money all while making your safety program more affordable.


  • Printed on industrial-grade vinyl
  • Low-profile material that can withstand pedestrian and forklift traffic
  • No hassle - Peel-&-stick installation
  • More durable than paint
  • High resolution printing
  • Water, chemical, and wear-resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.