Lift Properly/Prevent Back Injuries, Poster 22in x 28in

  • Mfr # PSTR-2442

  • Zoro # G015069419


product price: $28.95
/ea

Key Features

Height
28 in
Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSTR-2442
Zoro #
G015069419
UPC #
-
Country of Origin
United States

Dimensions

Height
28 in
Width
22 in

Details

Item
Poster

Description

This 22in. x 28in poster is designed to grab and hold attention of those passing by. Perfect for conference rooms, facility hallways, break rooms, and more! Add an additional UV coating to your poster to ensure that it doesn't fade over time, providing years of service. If you're looking for even more protection, or if you would just like to give your poster a finishing touch before its mounted onto your wall, consider adding a poster hanger or poster sleeve to your order.


  • Poster is 22" W x 28” H
  • High resolution printing
  • Add the UV coating for bright or outdoor poster placements
  • Add a poster hanger or sleeve so your poster is ready to hang as soon as it arrives

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.