Shop CREATIVE SAFETY SUPPLY
See all product information
Create Account
Muster Point, Red, Wall Sign, 10in x 7in, Mounted To PVC Signboard
- Mfr # WS26105-10
- Zoro # G315078494
product price:
$
13.99
/ea
Key Features
Sign Material
Vinyl with PVC backing
Height
7 in
Width
10 in
Pattern
Pre-Printed Design
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WS26105-10
- Zoro #
- G315078494
- UPC #
- -
- Country of Origin
- United States
- Item
- Wall Sign
- Sign Material
- Vinyl with PVC backing
- Pattern
- Pre-Printed Design
Dimensions
- Height
- 7 in
- Width
- 10 in
Description
A helpful sign that directs staff where they should gather during facility emergency evacuations or fire drills, this “Muster Point” sign is durable and ready to be mounted wherever necessary. A Muster Point sign is a great constant reminder of where to gather should an emergency occur. Not just limited to emergency events, this sign is also useful for showing general assembly areas for staff meetings through visual communication.
- Available on 3mm PVC signboard or easy peel-and-stick backing
- Printed on industrial-grade, long-lasting vinyl
- UV, water, and chemical resistant
- Four sign sizes available
- High resolution printing
- Water, chemical, and wear-resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.