
Muster Point, Red, Wall Sign, 14in x 10in, Mounted To PVC Signboard
Mfr # WS26105-14
Zoro # G515078140
product price:Â $18.99
/eaKey Features
Sign Material
Vinyl with PVC backing
Height
10 in
Width
14 in
Pattern
Pre-Printed Design
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WS26105-14
Zoro #
G515078140
UPC #
-
Country of Origin
United States
Dimensions
Height
10 in
Width
14 in
Details
Item
Wall Sign
Sign Material
Vinyl with PVC backing
Pattern
Pre-Printed Design
Description
A helpful sign that directs staff where they should gather during facility emergency evacuations or fire drills, this Muster Point sign is durable and ready to be mounted wherever necessary. Its not just limited to emergency events either. This sign can also be useful for showing general assembly areas for staff meetings through visual communication. Whether its a fire drill or a team meeting, signs such as these are a great way to visually communicate exactly where staff is required to gather to ensure everyone is safe and accounted for.
- Available on 3mm PVC signboard or easy peel-and-stick backing
- Printed on industrial-grade, long-lasting vinyl
- UV, water, and chemical resistant
- Four sign sizes available
- High resolution printing
- Water, chemical, and wear-resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.