Muster Point, Red, Wall Sign, 24in x 18in, Mounted To PVC Signboard

  • Mfr # WS26105-24

  • Zoro # G915077989


product price:  $52.99
/ea

Key Features

Sign Material
Vinyl with PVC backing
Height
18 in
Width
24 in
Pattern
Pre-Printed Design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS26105-24
Zoro #
G915077989
UPC #
-
Country of Origin
United States

Dimensions

Height
18 in
Width
24 in

Details

Item
Wall Sign
Sign Material
Vinyl with PVC backing
Pattern
Pre-Printed Design

Description

A helpful sign that directs staff where they should gather during facility emergency evacuations or fire drills, this Muster Point sign is durable and ready to be mounted wherever necessary. Its not just limited to emergency events either. This sign can also be useful for showing general assembly areas for staff meetings through visual communication. Whether its a fire drill or a team meeting, signs such as these are a great way to visually communicate exactly where staff is required to gather to ensure everyone is safe and accounted for.


  • Available on 3mm PVC signboard or easy peel-and-stick backing
  • Printed on industrial-grade, long-lasting vinyl
  • UV, water, and chemical resistant
  • Four sign sizes available
  • High resolution printing
  • Water, chemical, and wear-resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.