
Notice: Get Help With Heavy Awkward Long Items Team Lift Icon Portrait, Wall Sign, 10in x 7in
Mfr # WS340014-10-PS
Zoro # G015190960
product price:Â $13.99
/eaKey Features
Sign Material
Vinyl and permanent pressure sensitive adhesive
Height
7 in
Width
10 in
Pattern
Pre-Printed Design
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WS340014-10-PS
Zoro #
G015190960
UPC #
-
Country of Origin
United States
Dimensions
Height
7 in
Width
10 in
Details
Item
Wall Sign
Sign Material
Vinyl and permanent pressure sensitive adhesive
Pattern
Pre-Printed Design
Description
This Notice: Get Help With Heavy Awkward Long Items Team Lift Icon - Portrait Wall Sign is constructed using durable, industrial-grade materials, and is designed to be easily noticeable from a distance. Our wall signs such as this one, can be mounted anywhere necessary, such as doors, sign posts, windows and more! Peel-and-Stick Permanent Adhesive Wall Sign.
- Available on 3mm PVC signboard or easy peel-and-stick backing
- Printed on industrial-grade, long-lasting vinyl
- UV, water, and chemical resistant
- Four sign sizes available
- High resolution printing
- Water, chemical, and wear-resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.