Pallet Jack Parking, Yellow, Floor Sign, 18in x 18in

  • Mfr # FS26014-18

  • Zoro # G215071472


product price:  $39.75
/ea

Key Features

Width
18 in
Sign Material
Industrial vinyl with permanent pressure sensitive adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS26014-18
Zoro #
G215071472
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in

Details

Item
Floor Sign
Sign Material
Industrial vinyl with permanent pressure sensitive adhesive

Description

This Pallet Jack Parking floor sign is a great tool for keeping your facility organized and efficient. By designating a location for pallet jacks, when one of the facility pallet jacks are move, you can ensure they're returned back to the exact spot where it was taken from. Our floor signs are constructed using durable, industrial-grade vinyl that holds up to warehouse traffic, including forklifts and pallet jacks. Available in multiple sizes from 12 to 48.


  • Printed on industrial-grade vinyl
  • Low-profile material that can withstand pedestrian and forklift traffic
  • No hassle - Peel-&-stick installation
  • More durable than paint
  • High resolution printing
  • Water, chemical, and wear-resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.