
Patient Bedside Dry-Erase Hospital Whiteboard, Version 1, 60in x 40in
Mfr # WB10028-60
Zoro # G915077774
product price:Â $448.99
/ea
Free Shipping & Returns
Key Features
Dry Erase Height
40 in
Dry Erase Width
60 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WB10028-60
Zoro #
G915077774
UPC #
-
Country of Origin
United States
Dimensions
Dry Erase Height
40 in
Dry Erase Width
60 in
Details
Item
Dry-Erase Whiteboard
Description
Keep track of necessary task information with the Patient Bedside Dry-Erase Hospital Whiteboard Version 1. This whiteboard is large enough to capture a wide range of info without running out of space and encourages collaboration and communication between departments. The surface of the board is covered with a printed vinyl decal which still allows for writing and clean dry-erasing like any other whiteboard. Our whiteboards are also magnetized, allowing you to use magnetic holders, labels, clips, and more!
- Dry-erase surface resistant to ghosting
- Vinyl-printed decal
- Includes mounting brackets and hardware for easy installation
- Magnetic, painted steel surface
- 1" aluminum frame
- 2.5" deep aluminum storage tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.