Pedestrian Crossing, Floor Sign, 24in x 24in

  • Mfr # FS23002-24

  • Zoro # G315070238


product price:  $69.49
/ea

Key Features

Width
24 in
Sign Material
Industrial vinyl with permanent pressure sensitive adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS23002-24
Zoro #
G315070238
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in

Details

Item
Floor Sign
Sign Material
Industrial vinyl with permanent pressure sensitive adhesive

Description

Enhance the safety of your facility floor with the help of our Pedestrian Crossing Floor Sign. This floor sign provides an effective visual reminder for drivers and equipment operators where pedestrian crossings are located. This gives them time to slow down and stay alert in these areas. In addition, this sign also helps to aid in complying with OSHA's safety standards.


  • Printed on industrial-grade vinyl
  • Low-profile material that can withstand pedestrian and forklift traffic
  • No hassle - Peel-&-stick installation
  • More durable than paint
  • High resolution printing
  • Water, chemical, and wear-resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.