Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pedestrian Walkway, Footprints, Floor Sign, 48in x 48in

  • Mfr # FS28060-48

  • Zoro # G215068304


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Width
48 in
Sign Material
Industrial vinyl with permanent pressure sensitive adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS28060-48
Zoro #
G215068304
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in

Details

Item
Floor Sign
Sign Material
Industrial vinyl with permanent pressure sensitive adhesive

Description

This Social Distancing Please Stand Here 6 Ft Apart Shoe Prints Stop - Floor Sign features a high contrast and bold design that can be easily seen from a distance, and is constructed using tough, industrial-grade materials, allowing it to survive in the most severe work environment. Our floor signs are engineered to not only withstand constant foot and forklift traffic, but chemical, water, and UV damage as well. We've made sure that every floor sign is designed to provide years of service, no matter the climate or surroundings.


  • Printed on industrial-grade vinyl
  • Low-profile material that can withstand pedestrian and forklift traffic
  • No hassle - Peel-&-stick installation
  • More durable than paint
  • High resolution printing
  • Water, chemical, and wear-resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.