Shop CREATIVE SAFETY SUPPLY
See all product information
Create Account
Road to Safety/6S Poster 22in x 28in, +Poster Sleeve/UV Coating
- Mfr # PSTR-1016-UV-PS
- Zoro # G815072800
product price:
$
48.39
/ea
Key Features
Height
28 in
Width
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSTR-1016-UV-PS
- Zoro #
- G815072800
- UPC #
- -
- Country of Origin
- United States
- Item
- Poster
Dimensions
- Height
- 28 in
- Width
- 22 in
Description
Place this poster in multiple conspicuous locations to remind employees of the importance of 6S and Safety. Safety is often times referred to as the Sixth s, as a safe work environment is a benefit of an organized facility. Plastic poster hangers and UV lamination options are available.
- Poster is 22" W x 28” H
- High resolution printing
- Add the UV coating for bright or outdoor poster placements
- Add a poster hanger or sleeve so your poster is ready to hang as soon as it arrives
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.