Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Label, 3 in Height, 3 in Width, Vinyl

  • Mfr # PPL10141-3

  • Zoro # G815078635


product price: $2.49
/ea
Sold in multiples of 4 for $9.96

Key Features

Height
3 in
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPL10141-3
Zoro #
G815078635
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Height
3 in

Details

Item
Safety Label
Sign Material
Vinyl

Description

This No Smoking Symbol Label can be placed on equipment, machines, or in locations where larger signage might not be a good fit. Our labels are printed on durable vinyl material with a strong adhesive backing and built to withstand the toughest industrial environments and extreme weather conditions. They're also chemical, water, and smear resistant, offering dependable service for years to come. Installation is made easy too! Simply peel away the backing and adhere onto any clean and dry surface. If you're unhappy with the placement, they can be easily removed with no residue left behind.


  • Industrial grade indoor/outdoor vinyl
  • Chemical, water, and smear resistant
  • Easy peel and stick application
  • Leaves zero residue once removed
  • Rated for 5-7 years outdoors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.