Spill Kit Response, Wall Sign, 24in x 18in, Peel-and-Stick Permanent Adhesive Wall Sign

  • Mfr # WS26087-24-PS

  • Zoro # G015191066


product price:  $52.99
/ea

Key Features

Sign Material
Vinyl and permanent pressure sensitive adhesive
Height
18 in
Width
24 in
Pattern
Pre-Printed Design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WS26087-24-PS
Zoro #
G015191066
UPC #
-
Country of Origin
United States

Dimensions

Height
18 in
Width
24 in

Details

Item
Wall Sign
Sign Material
Vinyl and permanent pressure sensitive adhesive
Pattern
Pre-Printed Design

Description

Use this Spill Kit Response wall sign to inform workers of the location of facility spill kits in the event of the spill. Visually communication such as this are a great way to address emergencies quickly. This tells staff exactly where they can find the nearest spill kit instead of having to rely on their memory of where they think they saw the facility spill kit last. This also ensures the spill kits are brought back to the same location after its been used. If there are any spills in the future, employees will always know where they can find the nearest kit and where they need to leave it when the spill has been thoroughly cleaned.


  • Available on 3mm PVC signboard or easy peel-and-stick backing
  • Printed on industrial-grade, long-lasting vinyl
  • UV, water, and chemical resistant
  • Four sign sizes available
  • High resolution printing
  • Water, chemical, and wear-resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.